Motion
MVML12
Metric Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12 x 1.75, FLUSH MOUNT FITTING
Mi Item #06973273
MFR #MVML12
Price$34.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12 x 1.75, FLUSH MOUNT FITTING
Mi Item #06973273
MFR #MVML12

Mfr description
MVML12 ROD END
  • Metric
  • Carbon Steel Body
  • Protective Coated For Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.80/each

Specifications

Dimensions

  • Ball Diameter
    22.23 mm
  • Ball Width
    16 mm
  • Bore Diameter  
    12 mm
  • Head Diameter
    30 mm
  • Head Width
    12 mm
  • Length To Ball Center
    54 mm
  • Misalignment Angle
    17 °
  • Thread Size
    M12 x 1.75
  • Weight
    0.20 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Carbon Steel
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Flush Type
  • Product Type
    Spherical Rod Ends
  • Race Material
    Sintered Bronze
  • Radial Static Load Capacity
    34688 N
  • Rod End Type
    Male
  • Series
    MVM
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • Thread Type
    M
  • UPC_NO
    806990069160
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)