Motion
MVML20
Metric Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 20 mm, Shank Thread Size: M20 x 1.5, FLUSH MOUNT FITTING
Mi Item #06973299
MFR #MVML20
Price$102.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 20 mm, Shank Thread Size: M20 x 1.5, FLUSH MOUNT FITTING
Mi Item #06973299
MFR #MVML20

Mfr description
MVML20 ROD END
  • Metric
  • Carbon Steel Body
  • Protective Coated For Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.44/each

Specifications

Dimensions

  • Ball Width
    25 mm
  • Bore Diameter  
    20 mm
  • Head Diameter
    46 mm
  • Length To Ball Center
    78 mm
  • Misalignment Angle
    20 °
  • Shank Thread Size
    M20 x 1.5
  • Weight
    0.74 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Self-Lubricating
  • Lubrication Type
    Flush Type
  • Product Type
    Spherical Rod Ends
  • Race Material
    Sintered Bronze
  • Radial Static Load Capacity
    68,587 N
  • Rod End Type
    Male
  • Series
    MVM
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990069221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)