Motion
MVMR14
Metric Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 14 mm, Shank Thread Size: M14 x 2.0, FLUSH MOUNT FITTING
MI ITEM #06973314
MFR #MVMR14
Price$42.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 14 mm, Shank Thread Size: M14 x 2.0, FLUSH MOUNT FITTING
MI ITEM #06973314
MFR #MVMR14

Mfr description
MVMR14 ROD END
  • Metric
  • Carbon Steel Body
  • Protective Coated For Corrosion Resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.00/each

Specifications

Dimensions

  • Ball Diameter
    25.40 mm
  • Ball Width
    19 mm
  • Bore Diameter  
    14 mm
  • Head Diameter
    34.75 mm
  • Head Width
    13.50 mm
  • Length To Ball Center
    60 mm
  • Misalignment Angle
    21 °
  • Thread Size
    M14 x 2
  • Weight
    0.30 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Carbon Steel
  • Lubrication
    Self Lubricating
  • Lubrication Type
    Flush Type
  • Product Type
    Spherical Rod Ends
  • Race Material
    Sintered Bronze
  • Radial Static Load Capacity
    44337 N
  • Rod End Type
    Male
  • Series
    MVM
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    806990069177

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)