Motion
HT130
Machined Roller End Bearing - 0.5000 in Diameter, Through Bore Bearing Type, 1.0500 in Roller Outside Diameter, 0.8240 in Roller Inside Diameter, 3/4" Pipe
MI ITEM #06973374
MFR #HT130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Roller End Bearing - 0.5000 in Diameter, Through Bore Bearing Type, 1.0500 in Roller Outside Diameter, 0.8240 in Roller Inside Diameter, 3/4" Pipe
MI ITEM #06973374
MFR #HT130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Flange Thickness
    0.1250 in
  • Length Through Bore
    0.6875 in
  • Roller Inside Diameter
    0.8240 in
  • Roller Outside Diameter
    1.0500 in
  • Tube Wall Thickness
    0.1130 in

Details

  • Duty Type
    Light Duty
  • Gauge Tube/Pipe
    3/4" Pipe
  • Manufacturer Catalog
  • Material
    UHMW
  • Type Of Bearing
    Through Bore

Overview

Mfr description
HT130 1/2" BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought