Motion
20018ET3XL449-W22MV-R

WEG ELECTRIC CORP
20018ET3XL449-W22MV-R

Severe Duty Motor - 150 hp, 1800 rpm, 3 ph, 2300/4160 V, L447/9T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Continuous Duty
MI ITEM #06973759
MFR #20018ET3XL449-W22MV-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
20018ET3XL449-W22MV-R

Severe Duty Motor - 150 hp, 1800 rpm, 3 ph, 2300/4160 V, L447/9T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Continuous Duty
MI ITEM #06973759
MFR #20018ET3XL449-W22MV-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20018ET3XL449-W22MVR MED VOLTAGE MOTOR
  • Standard Features
  • Voltage: 2,300/4,160V
  • Frequency: 60Hz
  • 1.15SF at DOL starting and safe area
  • Insulation Class F
  • VPI impregnation
  • Class B temperature rise @ 1.00 SF
  • Class F temperature rise @ 1.15 SF
  • S1 Continuous-Duty
  • IP55 protection degree
  • F1 mounting (field conversion from F1 to F2 mounting available for all motors 250HP and above)
  • DOL. starting
  • Direct coupling
  • Direction of rotation: CW for 2P motors (250 HP and above) both for 2P (200 HP), 4P and 6P motors
  • Altitude: 3300 f.a.s.l.
  • Ambient temperature: 40ºC
  • NEMA premium efficiency (250 HP and above)
  • Grease lubricated anti-friction ball bearings
  • 100,000hs L10 bearings lifetime
  • Final color: Blue (RAL 5009)
  • NEMA Type I main terminal box (loose leads)
  • Automatic grease relief
  • Grounding lugs on both sides of the frame
  • 36 month warranty from manufacturing dateStandard Accessories
  • RTD Pt100 temperature detectors (02 per phase and 01 per bearing)
  • 120V Space heater
  • Provision (flat surface) for vibration sensors
  • Provision for dowel pinsSevere-Duty Features
  • Most relevant features of IEEE841
  • Vibration level as per IEEE841
  • Stainless steel extended grease pipes
  • INPRO/SEAL on DE and NDE sides
  • 0.005" feet flatness
  • Automatic threaded drain type T-slot (stainless steel)
  • IEEE841 test reportsV.F.D. Operation Features
  • 1.00SF at V.F.D. operation
  • Class B temperature rise @ 1.00SF
  • Suitable for V.F.D. operation: 10:1 VT with Class B temperature rise, 2:1 CT with Class F temperature rise
  • Electrically insulated N.D.E. bearingHazardous Area Features
  • 1.00SF at hazardous area
  • Class B temperature rise @ 1.00SF
  • CSA certification: Class I, Division 2, Grade A, B, C and D, T3 (except 600 HP 6P—safe area only)
  • Non-sparking external fan

Specifications

  • Motor Category
    Medium Voltage Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    150 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    2300/4160 V
  • Frame Size
    L447/9T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text