Specifications
Dimensions
- Frame SizeL447/9TS
- Weight3416.27 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Motor CategoryMedium Voltage Motor
- Motor Horsepower200 hp
- Motor Phase3 ph
- Motor Supply Voltage2300/4160 V
- Product TypeSevere Duty Motors
- Synchronous Rpm3600 rpm
Overview
Mfr description
20036ET3XL449-W22MV
- Standard Features
- Voltage: 2,300/4,160V
- Frequency: 60Hz
- 1.15SF at DOL starting and safe area
- Insulation Class F
- VPI impregnation
- Class B temperature rise @ 1.00 SF
- Class F temperature rise @ 1.15 SF
- S1 Continuous-Duty
- IP55 protection degree
- F1 mounting (field conversion from F1 to F2 mounting available for all motors 250HP and above)
- DOL. starting
- Direct coupling
- Direction of rotation: CW for 2P motors (250 HP and above) both for 2P (200 HP), 4P and 6P motors
- Altitude: 3300 f.a.s.l.
- Ambient temperature: 40ºC
- NEMA premium efficiency (250 HP and above)
- Grease lubricated anti-friction ball bearings
- 100,000hs L10 bearings lifetime
- Final color: Blue (RAL 5009)
- NEMA Type I main terminal box (loose leads)
- Automatic grease relief
- Grounding lugs on both sides of the frame
- 36 month warranty from manufacturing date Standard Accessories
- RTD Pt100 temperature detectors (02 per phase and 01 per bearing)
- 120V Space heater
- Provision (flat surface) for vibration sensors
- Provision for dowel pins Severe-Duty Features
- Most relevant features of IEEE841
- Vibration level as per IEEE841
- Stainless steel extended grease pipes
- INPRO/SEAL on DE and NDE sides
- 0.005" feet flatness
- Automatic threaded drain type T-slot (stainless steel)
- IEEE841 test reports V.F.D. Operation Features
- 1.00SF at V.F.D. operation
- Class B temperature rise @ 1.00SF
- Suitable for V.F.D. operation: 10:1 VT with Class B temperature rise, 2:1 CT with Class F temperature rise
- Electrically insulated N.D.E. bearing Hazardous Area Features
- 1.00SF at hazardous area
- Class B temperature rise @ 1.00SF
- CSA certification: Class I, Division 2, Grade A, B, C and D, T3 (except 600 HP 6P—safe area only)
- Non-sparking external fan