Motion
25012ET3X5009-W50MV

WEG ELECTRIC CORP
25012ET3X5009-W50MV

Severe Duty Motor - 250 hp, 1200 rpm, 3 ph, 2300/4160 V, 5009/10 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Continuous Duty
MI ITEM #06973766
MFR #25012ET3X5009-W50MV
Price$70,376.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
25012ET3X5009-W50MV

Severe Duty Motor - 250 hp, 1200 rpm, 3 ph, 2300/4160 V, 5009/10 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Continuous Duty
MI ITEM #06973766
MFR #25012ET3X5009-W50MV

Mfr description
25012ET3X5009-W50MV
  • Standard Features
  • Voltage: 2,300/4,160V
  • Frequency: 60Hz
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70,376.53/each

Specifications

Dimensions

  • Frame Size
    5009/10
  • Weight
    4598.27 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Motor Category
    Medium Voltage Motor
  • Motor Horsepower
    250 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    2300/4160 V
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    1200 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)