Specifications
Dimensions
- Bore Diameter10 mm
- Head Diameter27 mm
- Length To Ball Center43 mm
- Shank Thread SizeM10 x 1.5
Details
- Axial Static Load Capacity17,543 N
- Ball Material52100 BEARING STEEL HEAT TREATED CHROME PLATE
- GradePrecision
- Housing MaterialCarbon Steel - corrosion resistant plating
- LubricationUnlubricated
- Lubrication TypeNon-Lubricated
- Product TypeSpherical Rod Ends
- Race MaterialAlloy Steel - Heat Treated
- Radial Static Load Capacity17,543 N
- Rod End TypeFemale
- SeriesMK
- Thread DirectionRight Hand
Overview
Mfr description
MKFR10 ROD END
- Metric
- Carbon Steel Body
- Protective Coated For Corrosion Resistance
- Alloy Steel Race Heat Treated
- 52100 Steel Ball Heat Treated Hard Chrome Plated