Motion
LFR-3/4-D-O-MAXI

FESTO CORPORATION
LFR-3/4-D-O-MAXI

162692 FRL-3/4-D-O-MAXI
Mi Item #06974104
MFR #LFR-3/4-D-O-MAXI
Price$611.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/4-D-O-MAXI

162692 FRL-3/4-D-O-MAXI
Mi Item #06974104
MFR #LFR-3/4-D-O-MAXI

Mfr description
162692 FRL-3/4-D-O-MAXI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.12/each

Specifications

Dimensions

  • Weight
    2.866 lbs

Details

  • Accessories
    Mounting Bracket, Threaded Bolt, Regulator Lock, Hex Nut
  • Air Flow
    342.55 scfm
  • Body Material
    Die-cast zinc
  • Fluid Type
    Inert gas
  • Maximum Air Flow
    342.55 scfm
  • Maximum Operating Pressure
    16 bar
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS Compliant, VDMA24364-B1, B2-L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)