Motion
ASB127
Definite Purpose Motor - 1-1/4 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #06974321
MFR #ASB127
Price$422.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Definite Purpose Motor - 1-1/4 hp, 3600 rpm, 1 ph, 115/230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #06974321
MFR #ASB127

Mfr description
1 1/4 HP,3450 RPM,ASB127,230/115 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.49/each

Specifications

Dimensions

  • Capacitance
    35 µF
  • Frame Size
    56J
  • Overall Length C Dimension
    13.3 in
  • Torque
    18.29 ft-lbs
  • Weight
    23 lbs

Details

  • Base RPM
    3450 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Upc Number
    786382110697
  • Max Allowable Current
    7A, 14A
  • Maximum Speed
    3450 rpm
  • Motor Horsepower
    1-1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2 pole
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    Definite Purpose Motor
  • Mounting Type
    C-Face Flange
  • Opposite Drive End Bearing
    6203
  • Product Type
    Definite Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382110697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)