Motion
ASB2982
General Purpose Motor - 1.65 hp, 1800 rpm / 3600 rpm, 1 ph, 230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm - 3450 rpm Base, Square Flange Mount, Continuous Duty
Mi Item #06974332
MFR #ASB2982
Price$806.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1.65 hp, 1800 rpm / 3600 rpm, 1 ph, 230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm - 3450 rpm Base, Square Flange Mount, Continuous Duty
Mi Item #06974332
MFR #ASB2982

Mfr description
1.0 / 0.16 HP,3450 / 1725 RPM,ASB2982
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$806.76/each

Specifications

Dimensions

  • Capacitance
    20 µF
  • Frame Size
    56Y
  • Overall Length C Dimension
    13.9 in
  • Torque
    6.014 ft-lbs
  • Weight
    29 lbs

Details

  • Base RPM
    1725 rpm - 3450 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Maximum Speed
    3450 rpm
  • Model
    B063ABM1033023J
  • Motor Horsepower
    1.65 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Motor Type
    Definite Purpose Motor
  • Mounting Type
    Square Flange
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm / 3600 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382111472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)