Specifications
Dimensions
- Pitch3 in
Details
- Chain Number240
- Chain Number & Pitch240 / 3 in
- Chain StandardANSI
- Component StyleOff Set Link
- Link TypeOffset Link
- Manufacturer Catalog Number240LOTOL
- Product TypeRoller Chain Links
- Series240
- Standards MetANSI
- TypeOffset Link
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)