Motion
HW40V2E2
Chiller/Cooling Tower Motor - 40 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 324T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1470 rpm - 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06974548
MFR #HW40V2E2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chiller/Cooling Tower Motor - 40 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 324T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1470 rpm - 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06974548
MFR #HW40V2E2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40 HP 1780 RPM HW40V2E2 230/460 V 60 HZ

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    324T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1470 rpm - 1780 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    94.1 %
  • Motor Poles
    4
  • Description
    Many of Nidec Motor Corporation's Premium® Efficient Cooling Tower motors are stocked for you. Stocked motors have the following conversion options: Space Heaters, Thermistors, Shaft Grounding, and Assembly Positions. Stock motors can ship immediately! Conversion orders can ship within 3 days!
  • Shaft Diameter
    2.1250 in
  • Overall Length C Dimension
    30.5 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    600 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382036911
  • Model
    FH61
  • Max Allowable Current
    46 A, 56 A, 92 A, 113 A
  • Product Types
    AC Motors
  • Torque
    118 ft-lbs
  • Opposite Drive End Bearing
    6311-2RS-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text