Motion
UJ20P1DM
Close Coupled Pump Motor - 20 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 256JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2930 rpm - 3550 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #06974586
MFR #UJ20P1DM
Price$4,084.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 20 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 256JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2930 rpm - 3550 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #06974586
MFR #UJ20P1DM

Mfr description
20 HP,3550 RPM,UJ20P1DM,230/460 V,256JM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,084.25/each

Specifications

Dimensions

  • Frame Size
    256JM
  • Overall Length C Dimension
    27.1 in
  • Service Factor
    1.25
  • Torque
    29.6 ft-lbs
  • Weight
    230 lbs

Details

  • Base RPM
    2930 rpm - 3550 rpm
  • Country of Origin
    MEX
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    91.7 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382114145
  • Max Allowable Current
    23 A, 28.2 A, 46 to 51 A, 56 A
  • Maximum Speed
    3550 rpm
  • Model
    FK50
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    A
  • Opposite Drive End Bearing
    6207-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6310-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382114145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)