Motion
VFS6210-3EZ-06T

SMC CORP OF AMERICA
VFS6210-3EZ-06T

Solenoid-operated Air Control Valve - 5-Way, 110-120 V ac, Double Solenoid, Grommet Terminal, Base Mounted, 3/4 in
Mi Item #06974627
MFR #VFS6210-3EZ-06T
Price$278.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS6210-3EZ-06T

Solenoid-operated Air Control Valve - 5-Way, 110-120 V ac, Double Solenoid, Grommet Terminal, Base Mounted, 3/4 in
Mi Item #06974627
MFR #VFS6210-3EZ-06T

Mfr description
VFS6210-3EZ-06T VALVE DBL NON-PLUG-IN
  • Available as single or double solenoid configuration
  • Plug-in & non plug-in type
  • Flow Characteristics: CV: 6.8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.84/each

Specifications

Dimensions

  • Inlet Size
    0.7500 in
  • Outlet Size
    0.7500 in, 20 mm
  • Port Size
    3/4 in
  • Port Size - Exhaust
    0.7500 in
  • Subplate Port Size
    20 mm

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Grommet Terminal
  • Flow Direction
    5-Way
  • Flow Rate
    6.8 Cv
  • For Use With Series
    VFS6000
  • Manifold Port(s)
    0.7500 in
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPTF
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    Grommet Terminal
  • Solenoid Power Consumption
    2.3 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110-120 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Valve Series
    VFS6000
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wetted Parts Material
    Metal
  • Wire Type
    Grommet Terminal
  • Wiring Type
    Grommet Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)