Overview
Mfr description
IZF21-P-ZBW FAN TYPE IONIZER (1.8 CUBIC
- Slim 40mm body thickness
- Continuous monitoring of emitter contamination
- Built-in sensor monitors offset voltage
- 7 alarms can be reported by four 2-color LEDs (red, green)
- LEDs visible from two directions -- front and bottom
- 2 inputs: ionizer stop and cleaner start (accessory required)
- 2 outputs: error signal and emitter maintenance required
- Can be powered by a 24VDC cable with I/O, or 120VAC adapter
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data