Motion
UJ2P2DP
Close Coupled Pump Motor - 2 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 145JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1435 rpm - 1750 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06974778
MFR #UJ2P2DP
Your Price$914.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 2 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 145JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1435 rpm - 1750 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06974778
MFR #UJ2P2DP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$914.09/each(List $1,096.91)

Overview

Mfr description
2 HP 1735 RPM UJ2P2DP 230/460 V 60 HZ

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    145JP
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1435 rpm - 1750 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    86.5 %
  • Motor Poles
    4
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Overall Length C Dimension
    18.3 in
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    35 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382114107
  • UPC_NO
    786382114107
  • Model
    FL32
  • Max Allowable Current
    2.8 A, 3.3 A, 5.7 to 5.9 A, 6.6 A
  • Product Types
    AC Motors
  • Torque
    6 ft-lbs
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text