Specifications
Dimensions
- Bore Diameter25 mm
- Stroke35 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Mounting TypeBoth Ends Tapped
- Options IncludedMagnetized, Switch Ready
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod GenderMale
- Rod TypeSingle Rod
- SeriesNCQ2-Z
Overview
Mfr description
NCDQ2A25-35DMZ COMPACT CYLINDER, NCQ2-Z
- Double acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Mountings include: Through hole (standard), threaded, clevis, foot, head flange and rod flange
- Auto switch capable