Motion
DSBC-125-400-PPSA-N3

FESTO CORPORATION
DSBC-125-400-PPSA-N3

DSBC-125-400-PPSA-N3 ISO Cylinder
MI ITEM #06974824
MFR #DSBC-125-400-PPSA-N3
Price$986.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBC-125-400-PPSA-N3

DSBC-125-400-PPSA-N3 ISO Cylinder
MI ITEM #06974824
MFR #DSBC-125-400-PPSA-N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$986.19/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Self-Adjusting Pneumatic End-Position Cushioning
  • Body Type
    Extruded Profile
  • Cushion Type
    Self-adjusting pneumatic end-position cushioning
  • Cylinder Style
    ISO 15552
  • Cylinder Suffix
    PPSA-N3
  • Cylinder Type
    ISO
  • Maximum Applied Force
    7363 N
  • Options Included
    Self-Adjusting Pneumatic End-Position Cushioning
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    DSBC
  • Type
    Cylinder

Overview

Mfr description
1804672 DSBC125-400PPSA-N3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought