Motion
UJ3P2DP
Close Coupled Pump Motor - 3 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 182JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1455 rpm - 1765 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06974862
MFR #UJ3P2DP
Price$1,189.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 3 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 182JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1455 rpm - 1765 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06974862
MFR #UJ3P2DP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,189.38/each

Specifications

Dimensions

  • Frame Size
    182JP
  • Overall Length C Dimension
    20.8 in
  • Service Factor
    1.25
  • Torque
    8.9 ft-lbs
  • Weight
    60 lbs

Details

  • Base RPM
    1455 rpm - 1765 rpm
  • Country of Origin
    MEX
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    89.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382114343
  • Max Allowable Current
    3.9 A, 4.7 A, 7.8 to 8.4 A, 9.4 A
  • Maximum Speed
    1765 rpm
  • Model
    FL35
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6307-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382114343

Overview

Mfr description
3 HP 1760 RPM UJ3P2DP 230/460 V 60 HZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought