Motion
UJ5P1DM
Close Coupled Pump Motor - 5 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 184JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2890 rpm - 3520 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06974902
MFR #UJ5P1DM
Your Price$1,347.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 5 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 184JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2890 rpm - 3520 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06974902
MFR #UJ5P1DM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,347.08/each(List $1,953.27)

Overview

Mfr description
5 HP,3520 RPM,UJ5P1DM,230/460 V,184JM

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    184JM
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2890 rpm - 3520 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    88.5 %
  • Motor Poles
    2
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Overall Length C Dimension
    17.8 in
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    70 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382113971
  • UPC_NO
    786382113971
  • Model
    FK38
  • Max Allowable Current
    6.1 A, 7.4 A, 12.2 to 13.4 A, 14.9 A
  • Product Types
    AC Motors
  • Torque
    7.5 ft-lbs
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text