Motion
C425M-260X375
Keyless Bushing - C425 Series, 10.236 in ID, 14.764 in OD, 9.4490 in LTB
MI ITEM #06974962
MFR #C425M-260X375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - C425 Series, 10.236 in ID, 14.764 in OD, 9.4490 in LTB
MI ITEM #06974962
MFR #C425M-260X375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C425M-260X375 LOCKING ASSY

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    856450 lbf
  • Length Through Bore
  • Material
    Steel
  • Number Of Locking Screws
    18
  • Screw Size
    M24x180
  • Shaft Contact Pressure
    229 N/mm^2
  • Hub Contact Pressure
    23061 psi
  • Overall Length
    10.394 in
  • Series
    C425
  • Installation Torque
    885 ft-lbs
  • Weight
    204.00 lb
  • UPC_NO
    044861047828
  • Bore Diameter
    10.236 in
  • Thickness
    9.449 in
  • Shaft Size
    260 mm
  • Product Types
    Locking Assembly
  • Branding
    Climax Metal Products Company
  • Bolt Circle Diameter
    12.362 in
  • Bore Size
    10.236 in
  • Bolt Size
    M24 x 180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text