Motion
ASB2977
General Purpose Motors - 2-1/4 hp, 1800 rpm / 3600 rpm, 1 ph, 230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm - 3450 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #06975095
MFR #ASB2977
Your Price$758.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motors - 2-1/4 hp, 1800 rpm / 3600 rpm, 1 ph, 230 V, 56J Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm - 3450 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #06975095
MFR #ASB2977

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$758.42/each(List $872.19)

Overview

Mfr description
ASB2977 1 1/2 / 1/5 HP,2/4P,56J 60,230 V

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    2-1/4 hp
  • Synchronous Rpm
    1800 rpm / 3600 rpm
  • Country of Origin
    MEX
  • Motor Supply Voltage
    230 V
  • Frame Size
    56J
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm - 3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face Flange
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    4
  • Overall Length C Dimension
    15 in
  • Insulation Class
    B
  • Standards Met
    EE, NEMA Premium
  • Weight
    31 lbs
  • Harmonization Code
    8501.40.6040
  • UPC_NO
    786382111526
  • Model
    B063ABT1038023J
  • Product Types
    AC Motors
  • Torque
    36.51 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text