Overview
Mfr description
S7P1G SE,7 1/2 HP,2P,213T 60,575V
Specifications
- Motor Phase3 ph
- Motor Horsepower7-1/2 hp
- Country of OriginMEX
- Synchronous Rpm3600 rpm
- Motor Supply Voltage575 V
- Frame Size213T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM3520 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency89.5 %
- Motor Poles2
- DescriptionSteel Edge™ motors offer the widest range of electrical and mechanical features of any motor on the market today. Steel Edge™ can be used on pumps, fans, compressors, general industrial belt drive, direct drive and direct-connected equipment where 12-lead, wye-start/delta-run is required. Steel Edge™ is also available as an inverter duty motor, meeting both Parts 30 and 31 of NEMA MG-1 standards.
- Shaft Diameter1.3750 in
- Overall Length C Dimension18.8 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialRolled Steel
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight105 lbs
- Harmonization Code8501.52.4000
- Manufacturer Upc Number786382114664
- UPC_NO786382114664
- ModelFM03
- Max Allowable Current7.2 A
- Product TypesAC Motors
- Torque11.2 ft-lbs
- Opposite Drive End Bearing6205-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data