Motion
D14B3NCR
General Purpose Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #06975141
MFR #D14B3NCR
Price$577.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/4 hp, 1200 rpm, 1 ph, 115 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #06975141
MFR #D14B3NCR

Mfr description
D14B3NCR FHP,1/4 HP,6P,56C 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.04/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    10.8 in
  • Service Factor
    1.35
  • Torque
    18.42 ft-lbs
  • Weight
    20.32 lbs

Details

  • Base RPM
    1140 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Max Allowable Current
    5.5 A
  • Maximum Speed
    1140 rpm
  • Model
    S063HYV8161012B
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    C-Face Flange
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    Ball
  • Standards Met
    EE
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382112295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)