Motion
D1CP3PH
General Purpose Motor - 1 hp, 1200 rpm, 1 ph, 115/230 V, 56H Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm Base
MI ITEM #06975142
MFR #D1CP3PH
Price$1,255.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1200 rpm, 1 ph, 115/230 V, 56H Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm Base
MI ITEM #06975142
MFR #D1CP3PH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,255.96/each

Specifications

Dimensions

  • Frame Size
    56H
  • Weight
    26.75 lbs

Details

  • Base RPM
    1140 rpm
  • Country of Origin
    MEX
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.40.6040
  • Maximum Speed
    1140 rpm
  • Model
    T063CRR2200012B
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    General Purpose Motor
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382111120

Overview

Mfr description
D1CP3PH FHP,1 HP,6P,56H 60

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought