Motion
D1CPA3PH9
General Purpose Motor - 1 hp, 1200 rpm, 1 ph, 115/230 V, 56H Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #06975143
MFR #D1CPA3PH9
Price$1,351.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1200 rpm, 1 ph, 115/230 V, 56H Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm Base, Resilient Base Mount, Continuous Duty
Mi Item #06975143
MFR #D1CPA3PH9

Mfr description
D1CPA3PH9 FHP,1 HP,6P,56H 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,351.38/each

Specifications

Dimensions

  • Frame Size
    56H
  • Overall Length C Dimension
    13.1 in
  • Service Factor
    1.15
  • Torque
    73.49 ft-lbs
  • Weight
    45 lbs

Details

  • Base RPM
    1140 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    81.1 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    B
  • Max Allowable Current
    4.6 A, 8.9 A
  • Maximum Speed
    1140 rpm
  • Model
    T063CRP2199012B
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Resilient Base
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    70 µF
  • Shaft End Bearing
    Ball
  • Standards Met
    EE, NEMA Premium
  • Start Capacitance
    495 µF
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Reset
  • UPC_NO
    786382111298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)