Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1800 rpm, 1 ph, 115/230 V, 56H Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06975144
MFR #D1CPM2PH

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D1CPM2PH FHP,1 HP,4P,56H 60

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56H
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Manual Reset
  • Full Load Efficiency
    82.6 %
  • Motor Poles
    4
  • Overall Length C Dimension
    11.8 in
  • Service Factor
    1.15
  • Insulation Class
    B
  • Standards Met
    EE, NEMA Premium
  • Weight
    31.43 lbs
  • Harmonization Code
    8501.40.6040
  • UPC_NO
    786382108908
  • Model
    T063CNN2153012B
  • Max Allowable Current
    4.4 A, 8.8 A
  • Product Types
    AC Motors
  • Torque
    48.69 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text