Motion
ASB858
General Purpose Motors - 1-1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Square Flange Mount, Continuous Duty
MI ITEM #06975161
MFR #ASB858
List Price$766.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motors - 1-1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56Y Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3450 rpm Base, Square Flange Mount, Continuous Duty
MI ITEM #06975161
MFR #ASB858

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$766.87/each for your price

Overview

Mfr description
ASB858 FHP,1 1/2 HP,2P,56Y 60,230/115 V

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Country of Origin
    MEX
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56Y
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Square Flange
  • Thermal Protection
    Automatic Reset
  • Motor Poles
    2
  • Overall Length C Dimension
    14.4 in
  • Insulation Class
    B
  • Weight
    32 lbs
  • Harmonization Code
    8501.40.6040
  • UPC_NO
    786382110789
  • Model
    K063DFP5153023J
  • Max Allowable Current
    10.8 A, 21.6 A
  • Product Types
    AC Motors
  • Torque
    84.37 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text