Motion
D13P2ACR
General Purpose Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #06975167
MFR #D13P2ACR
List Price$536.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230/460 V, 56C Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1725 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #06975167
MFR #D13P2ACR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$536.79/each for your price

Overview

Mfr description
D13P2ACR FHP,1/3 HP,4P,56C 60

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1/3 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    56C
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face Flange
  • Full Load Efficiency
    73.4 %
  • Motor Poles
    4
  • Overall Length C Dimension
    11.3 in
  • Service Factor
    1.35
  • Insulation Class
    B
  • Standards Met
    EE, NEMA Premium
  • Weight
    26 lbs
  • Harmonization Code
    8501.51.3040
  • UPC_NO
    786382111458
  • Model
    P063AJH1348015B
  • Max Allowable Current
    0.7 A, 1.4 A
  • Product Types
    AC Motors
  • Torque
    16.16 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text