Overview
Mfr description
D2P2ACR FHP,,P, ,
Specifications
- Motor Phase3 ph
- Motor Horsepower2 hp
- Country of OriginMEX
- Synchronous Rpm1800 rpm
- Motor Supply Voltage208-230/460 V
- Frame Size56C
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Base RPM1725 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeC-Face Flange
- Full Load Efficiency86.5 %
- Motor Poles4
- DescriptionNidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
- Overall Length C Dimension12.8 in
- NEMA Design ClassB
- Service Factor1.15
- Insulation ClassB
- Standards MetEE, NEMA Premium
- Weight26 lbs
- Harmonization Code8501.52.4000
- Manufacturer Upc Number786382111960
- UPC_NO786382111960
- ModelP063FZF1354015B
- Max Allowable Current3.1 A, 6.1 to 6.2 A
- Product TypesAC Motors
- Torque96.18 ft-lbs
- Opposite Drive End Bearing6203
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data