Motion
UJ15P1DP
Close Coupled Pump Motor - 15 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 254JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2935 rpm - 3550 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06975182
MFR #UJ15P1DP
List Price$4,019.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 15 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 254JP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2935 rpm - 3550 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #06975182
MFR #UJ15P1DP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,019.62/each for your price

Overview

Mfr description
UJ15P1DP UTE1,15 HP,2P,254JP 60 & 50

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    254JP
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2935 rpm - 3550 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    91.0 %
  • Motor Poles
    2
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Overall Length C Dimension
    28.2 in
  • NEMA Design Class
    A
  • Service Factor
    1.25
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    180 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382114213
  • UPC_NO
    786382114213
  • Model
    FL44
  • Max Allowable Current
    17.7 A, 21.4 A, 35 to 39 A, 43 A
  • Product Types
    AC Motors
  • Torque
    22.2 ft-lbs
  • Opposite Drive End Bearing
    6207-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text