Motion
HO15P3BLF
Vertical Hollow Shaft Motor - 15 hp, 1200 rpm, 3 ph, 230/460 V, 284TPA Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1180 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #06975205
MFR #HO15P3BLF
Price$9,479.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - 15 hp, 1200 rpm, 3 ph, 230/460 V, 284TPA Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1180 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #06975205
MFR #HO15P3BLF

Mfr description
HO15P3BLF AUS,15 HP,6P,284TPA 60,230/460
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,479.32/each

Specifications

Dimensions

  • Frame Size
    284TPA
  • Overall Length C Dimension
    28.1 in
  • Service Factor
    1.15
  • Torque
    66.8 ft-lbs
  • Weight
    305 lbs

Details

  • Base RPM
    1180 rpm
  • Country of Origin
    MEX
  • Description
    If a pumping system is critical to your operations, you can rest easy when you choose the gold standard for vertical motors to power it. U.S. Motors® brand vertical hollow shaft and solid shaft pump motors have been setting the bar for the vertical turbine pump industry since 1922. Known for their longevity, reliability and ease of use, our vertical HOLLOSHAFT® and solid shaft pump motors can be configured to satisfy specific vertical motor application requirements. These durable vertical motors from Nidec Motor Corporation will keep your farming, turf, municipal or industrial pumps up and running for the long haul, in even the harshest conditions. Whether you need extra protection against dust or corrosion, or a ventilation system to keep your electrical components cool, you will find a U.S. Motors® brand vertical motor in the size and with the innovative, performance-focused design you seek.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.7 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382113896
  • Max Allowable Current
    19.1 A, 38 A
  • Maximum Speed
    1180 rpm
  • Model
    FK95
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Vertical Hollow Shaft Motor
  • Mounting Type
    Vertical
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    7310 BEP
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382113896

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)