Motion
HT30P2BLF
Vertical Hollow Shaft Motor - 30 hp, 1800 rpm, 3 ph, 230/460 V, 286TPA Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #06975209
MFR #HT30P2BLF
Price$10,866.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Hollow Shaft Motor - 30 hp, 1800 rpm, 3 ph, 230/460 V, 286TPA Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1770 rpm Base, Vertical Mount, Continuous Duty
MI ITEM #06975209
MFR #HT30P2BLF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,866.53/each

Specifications

Dimensions

  • Frame Size
    286TPA
  • Overall Length C Dimension
    29.8 in
  • Service Factor
    1.15
  • Torque
    89 ft-lbs
  • Weight
    330 lbs

Details

  • Base RPM
    1770 rpm
  • Country of Origin
    MEX
  • Description
    TUS, 30 HP, 4P, 286TPA
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum, Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    93.6 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382114930
  • Max Allowable Current
    35 A, 70 A
  • Maximum Speed
    1770 rpm
  • Model
    FL96
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Vertical Hollow Shaft Motor
  • Mounting Type
    Vertical
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    7310 BEP
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382114930

Overview

Mfr description
HT30P2BLF TUS,30 HP,4P,286TPA 60,230/460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought