Overview
Mfr description
NO25P2BE AVS,25 HP,4P,284VPZ 60,230/460
Specifications
- Motor Phase3 ph
- Motor Horsepower25 hp
- Country of OriginMEX
- Synchronous Rpm1800 rpm
- Motor Supply Voltage230/460 V
- Frame Size284VPZ
- Enclosure TypeWPI (Weather Protected Type I)
- Frequency Rating60 Hz
- Base RPM1775 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeVertical
- Full Load Efficiency93.6 %
- Motor Poles4
- DescriptionIf a pumping system is critical to your operations, you can rest easy when you choose the gold standard for vertical motors to power it. U.S. Motors® brand vertical hollow shaft and solid shaft pump motors have been setting the bar for the vertical turbine pump industry since 1922. Known for their longevity, reliability and ease of use, our vertical HOLLOSHAFT® and solid shaft pump motors can be configured to satisfy specific vertical motor application requirements. These durable vertical motors from Nidec Motor Corporation will keep your farming, turf, municipal or industrial pumps up and running for the long haul, in even the harshest conditions. Whether you need extra protection against dust or corrosion, or a ventilation system to keep your electrical components cool, you will find a U.S. Motors® brand vertical motor in the size and with the innovative, performance-focused design you seek.
- NEMA Design ClassB
- Service Factor1.15
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight305 lbs
- Harmonization Code8501.52.8000
- Manufacturer Upc Number786382113506
- UPC_NO786382113506
- ModelHA10
- Max Allowable Current29.8 A, 60 A
- Product TypesAC Motors
- Torque73.9 ft-lbs
- Opposite Drive End Bearing6210-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data