Motion
70658
Eagle Green 89 Textured SureConnect™ Hollow Core - 10 mm OD, 100 ft Overall Length, Hollow Core Type
MI ITEM #06975616
MFR #70658
Price$9.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle Green 89 Textured SureConnect™ Hollow Core - 10 mm OD, 100 ft Overall Length, Hollow Core Type
MI ITEM #06975616
MFR #70658

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.43/each

Specifications

Dimensions

  • Minimum Pulley Diameter
    3-35/64 in
  • Outside Diameter  
    10 mm
  • Overall Length  
    100 ft

Details

  • Additional Details
    Each box includes 100’/30.5m length of belt, 5 connectors, and 1 flat wrench.
  • Band Type
    Belting
  • Color
    Green
  • Core Type
    Hollow
  • Manufacturer Catalog Number
    4934141
  • Material
    Polyurethane
  • Operating Temperature Range
    -22 °F to +150 °F

Overview

Mfr description
4934141 GREEN 89 T SURECONNECT 10MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought