Motion
4934145 ORANGE 89 SURECONNECT 3/8"

FENNER DRIVES
4934145 ORANGE 89 SURECONNECT 3/8"

Hollow Core - 3/8 in OD, Hollow Core Type, 100 ft Overall Length, Orange
MI ITEM #06975620
MFR #4934145 ORANGE 89 SURECONNECT 3/8"
List Price$6.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
4934145 ORANGE 89 SURECONNECT 3/8"

Hollow Core - 3/8 in OD, Hollow Core Type, 100 ft Overall Length, Orange
MI ITEM #06975620
MFR #4934145 ORANGE 89 SURECONNECT 3/8"

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$6.04/each for your price

Overview

Mfr description
4934145 ORANGE 89 SURECONNECT 3/8"

Specifications

  • Core Type
    Hollow
  • Outside Diameter
  • Band Type
    Belting
  • Overall Length
  • Material
    Polyurethane
  • Minimum Pulley Diameter
    3 in
  • Color
    Orange
  • Operating Temperature Range
    -22 °F to +150 °F
  • Manufacturer Catalog Number
    4934145
  • Additional Details
    Each box includes 100’/30.5m length of belt, 5 connectors, and 1 flat wrench.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought