Motion
70663
Eagle Orange 89 SureConnect™ Hollow Core - 1/2 in OD, 100 ft Overall Length, Hollow Core Type
MI ITEM #06975621
MFR #70663
Price$9.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle Orange 89 SureConnect™ Hollow Core - 1/2 in OD, 100 ft Overall Length, Hollow Core Type
MI ITEM #06975621
MFR #70663

Availability:
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.97/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    4 in
  • Outside Diameter  
    1/2 in
  • Overall Length  
    100 ft

Details

  • Additional Details
    Each box includes 100’/30.5m length of belt, 5 connectors, and 1 flat wrench.
  • Band Type
    Belting
  • Color
    Orange
  • Core Type
    Hollow
  • Manufacturer Catalog Number
    4934146
  • Material
    Polyurethane
  • Operating Temperature Range
    -22 °F to +150 °F

Overview

Mfr description
4934146 ORANGE 89 SURECONNECT 1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought