Motion
70664
Eagle Orange 89 SureConnect™ Hollow Core - 9/16 in OD, 100 ft Overall Length, Hollow Core Type
Mi Item #06975622
MFR #70664
Price$12.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eagle Orange 89 SureConnect™ Hollow Core - 9/16 in OD, 100 ft Overall Length, Hollow Core Type
Mi Item #06975622
MFR #70664

Mfr description
4934147 ORANGE 89 SURECONNECT 9/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.14/each

Specifications

Dimensions

  • Minimum Pulley Diameter
    4-1/2 in
  • Outside Diameter  
    9/16 in
  • Overall Length  
    100 ft

Details

  • Additional Details
    Each box includes 100’/30.5m length of belt, 5 connectors, and 1 flat wrench.
  • Band Type
    Belting
  • Color
    Orange
  • Core Type
    Hollow
  • Manufacturer Catalog Number
    4934147
  • Material
    Polyurethane
  • Operating Temperature Range
    -22 °F to +150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)