Motion
70632
SureConnect™ Round Belt Connector - 1/2 in Compatible Belt Diameter, Alloy Steel
Mi Item #06975625
MFR #70632
Price$193.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SureConnect™ Round Belt Connector - 1/2 in Compatible Belt Diameter, Alloy Steel
Mi Item #06975625
MFR #70632

Mfr description
4935032 SC CONNECTORS 1/2"/12MM 5/PK
  • Alloy Steel with a RoHS Compliant Zinc Coating
  • 2 Axis Articulated Joint to Maximize Degrees of Freedom
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.49/each

Specifications

Dimensions

  • Compatible Belt Diameter
    1/2 in
  • Weight
    0.106 lbs

Details

  • Additional Details
    5 per pack and 1 flat wrench
  • Connector Material
    Alloy Steel
  • Connector Type
    Belt Connector
  • Harmonization Code
    7318.19.0000
  • Material
    Alloy Steel
  • UPC_NO
    662345209151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)