Motion
70633
SureConnect™ Round Belt Connector - 9/16 in Compatible Belt Diameter, Alloy Steel
MI ITEM #06975626
MFR #70633
Price$223.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SureConnect™ Round Belt Connector - 9/16 in Compatible Belt Diameter, Alloy Steel
MI ITEM #06975626
MFR #70633

Mfr description
4935033 SC CONNECTORS 9/16"/15MM
  • Alloy Steel with a RoHS Compliant Zinc Coating
  • 2 Axis Articulated Joint to Maximize Degrees of Freedom
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.92/each

Specifications

Dimensions

  • Compatible Belt Diameter
    9/16 in
  • Weight
    0.209 lbs

Details

  • Additional Details
    5 per pack and 1 flat wrench
  • Connector Material
    Alloy Steel
  • Connector Type
    Belt Connector
  • Harmonization Code
    7318.19.0000
  • Material
    Steel
  • UPC_NO
    662345209168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)