Motion
MGPM20R-100Z-M9BAL

SMC CORP OF AMERICA
MGPM20R-100Z-M9BAL

MGP-Z CylinderINDER
Mi Item #06975647
MFR #MGPM20R-100Z-M9BAL
Price$435.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM20R-100Z-M9BAL

MGP-Z CylinderINDER
Mi Item #06975647
MFR #MGPM20R-100Z-M9BAL

Mfr description
MGPM20R-100Z-M9BAL MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.29/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Side Tapped
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Suffix
    Z
  • Mounting Type
    Side Tapped
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)