Motion
00158ET3E145HP-W22

WEG ELECTRIC CORP
00158ET3E145HP-W22

Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145HP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #06975911
MFR #00158ET3E145HP-W22
Price$1,208.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00158ET3E145HP-W22

Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145HP Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #06975911
MFR #00158ET3E145HP-W22

Mfr description
00158ET3E145HP-W22 1.5HP 1800RPM TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,208.69/each

Specifications

Dimensions

  • Frame Size
    145HP

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    Vertical P-Base Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7894171227273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)