Motion
00218ET3ESS145TCFL

WEG ELECTRIC CORP
00218ET3ESS145TCFL

General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, Footless Mount
Mi Item #06975928
MFR #00218ET3ESS145TCFL
Price$1,419.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218ET3ESS145TCFL

General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, Footless Mount
Mi Item #06975928
MFR #00218ET3ESS145TCFL

Mfr description
00218ET3ESS145TCFL 2HP 1800RPM TEFC
  • Stainless Steel Washdown Motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,419.71/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Overall Length C Dimension
    13.60 in
  • Service Factor
    1.15
  • Weight
    52 lbs

Details

  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Footless
  • Operation Manual
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    208-230/460 V @ 60 Hz
  • Warranty
    18 Month Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)