Motion
00736ET3E184JM-S

WEG ELECTRIC CORP
00736ET3E184JM-S

3600 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 182/4JM Frame, TEFC Enclosure
MI ITEM #06975931
MFR #00736ET3E184JM-S
Price$1,994.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00736ET3E184JM-S

3600 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 182/4JM Frame, TEFC Enclosure
MI ITEM #06975931
MFR #00736ET3E184JM-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,994.73/each

Specifications

Dimensions

  • Frame Size
    182/4JM

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190-220/380-415 V, 230/460 V
  • Product Type
    Pump Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
00736ET3E184JM-S 7.5HP 3600RPM TEFC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought