Motion
00318OT3E182JMV-S

WEG ELECTRIC CORP
00318OT3E182JMV-S

Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182/4JM Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #06975932
MFR #00318OT3E182JMV-S
Price$1,318.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00318OT3E182JMV-S

Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182/4JM Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #06975932
MFR #00318OT3E182JMV-S

Mfr description
00318OT3E182JMV-S 3HP 1800RPM ODP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,318.08/each

Specifications

Dimensions

  • Frame Size
    182/4JM

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)