1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEG ELECTRIC CORP
00156ET3EJP56J-S
3600 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 56J Frame, TEFC Enclosure
MI ITEM #
06975949
MFR #
00156ET3EJP56J-S
Price
$594.71
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
WEG ELECTRIC CORP 00156ET3EJP56J-S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEG ELECTRIC CORP
00156ET3EJP56J-S
3600 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 56J Frame, TEFC Enclosure
MI ITEM #
06975949
MFR #
00156ET3EJP56J-S
Mfr description
00156ET3EJP56J-S 1.5HP 3600RPM TEFC
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$594
.71
/each
Add to Cart
Specifications
Dimensions
Frame Size
56J
Details
Enclosure Type
TEFC (Totally Enclosed Fan Cooled)
Motor Horsepower
1-1/2 hp
Motor Phase
3 ph
Motor Supply Voltage
190-220/380-415 V, 230/460 V
Product Type
Pump Motors
Synchronous Rpm
3600 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items