Motion
00112OT3E145JMV-S

WEG ELECTRIC CORP
00112OT3E145JMV-S

AC Motor - 1 hp, 1200 rpm, 230/460 V, 143/5JM Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #06975952
MFR #00112OT3E145JMV-S
Price$1,102.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00112OT3E145JMV-S

AC Motor - 1 hp, 1200 rpm, 230/460 V, 143/5JM Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #06975952
MFR #00112OT3E145JMV-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,102.95/each

Specifications

Dimensions

  • Frame Size
    143/5JM

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    7909322281810

Overview

Mfr description
00112OT3E145JMV-S 1HP 1200RPM ODP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought