Motion
00152OT3E182JMV-S

WEG ELECTRIC CORP
00152OT3E182JMV-S

Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230/460 V, 182/4JM Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #06975954
MFR #00152OT3E182JMV-S
Price$1,507.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00152OT3E182JMV-S

Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230/460 V, 182/4JM Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #06975954
MFR #00152OT3E182JMV-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,507.65/each

Specifications

Dimensions

  • Frame Size
    182/4JM

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    7909322237206

Overview

Mfr description
00152OT3E182JMV-S 1.5HP 1200RPM ODP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought