Motion
00218OT3E145JMV-S

WEG ELECTRIC CORP
00218OT3E145JMV-S

Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 143/5JM Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #06975960
MFR #00218OT3E145JMV-S
Price$1,206.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218OT3E145JMV-S

Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 143/5JM Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #06975960
MFR #00218OT3E145JMV-S

Mfr description
00218OT3E145JMV-S 2HP 1800RPM ODP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,206.85/each

Specifications

Dimensions

  • Frame Size
    143/5JM

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909322237190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)